
Clawfoot Tub Faucet Packages, Standard, 3-3/8", 2, Tub Wall Mount, Polished Chrome
Mfr # CCK2141AL
Zoro # G0841129
product price:Â $984.30
/ea
Free Shipping & Returns
Key Features
Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CCK2141AL
Zoro #
G0841129
UPC #
663370032950
Country of Origin
Taiwan, Province of China
Dimensions
Height
9.5"
Depth
30-1/2"
Face Dia.
4-7/8"
Item Height (Inch)
30.5
Item Width (Inch)
57
Item Length (Inch)
62.25
Description
CCK2141AL High Rise Goose Neck Package M
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.