Shop KINGSTON BRASS

Tub and Shower Faucet, Standard, 4, Wall Mount, Black Stainless Steel

  • Mfr # NB660AL
  • Zoro # G0863626

product price: 
$
495.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Easy to Turn Lever Handles, Durable Washerless Cartridge, Screwdriver Stops
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NB660AL
Zoro #
G0863626
UPC #
663370257971
Country of Origin
Taiwan, Province of China

Dimensions

Height
Showerhead: 2-1/4"
Width
Showerhead: 2-1/4"
Depth
Showerhead: 3-3/4", Handle: 4-3/16"
Face Dia.
2-1/4"
Item Height (Inch)
8.5
Item Length (Inch)
72
Item Width (Inch)
10

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Easy to Turn Lever Handles, Durable Washerless Cartridge, Screwdriver Stops
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
4
ADA Compliant
true
Finish
Black Stainless Steel
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Faucet Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Faucet Finish
Black Stainless Steel
Material
Brass
Faucet Holes
4
Hose Included
false
Prop 65 Label
true
Sidespray
false
CEC Certified
true
Pullout Spray
false
Drain Included
No
Item Weight (lbs)
7.51
Handle Style
Lever
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Theme
Traditional
Low Lead Compliant
false
Handles Included
true
Handshower Included
No
DOE Certified
true
Showerhead Flow Rate (GPM)
1.8
Collection
Water Onyx
Handshower Flow Rate (GPM)
0
Showerhead Included
Yes

Description

NB660AL Twin Handle Pressure Balanced Tu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews