Clawfoot Tub Faucet Packages, Standard, 3-3/8", 2, Tub Wall Mount, Polished Chrome

  • Mfr # CCK2181PL

  • Zoro # G0840955


product price:  $1,239.99
/ea
Free Shipping & Returns

Key Features

Includes
Porcelain Lever Handles
Features
High Rise Gooseneck, Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK2181PL
Zoro #
G0840955
UPC #
663370028861
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.5"
Depth
30-1/2"
Face Dia.
6-5/16"
Item Height (Inch)
30.5
Item Length (Inch)
62.25
Item Width (Inch)
57

Details

Includes
Porcelain Lever Handles
Item
Clawfoot Tub Faucet Packages
Features
High Rise Gooseneck, Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Faucet Finish
Polished Chrome
Body Material
Brass
Number of Handles
3
Faucet Handle Type
Lever
Handle Material
Porcelain
Material
Brass
Handle Style
Lever
Collection
Vintage
DOE Certified
false
Sidespray
false
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
23.25
Hose Included
true
Showerhead Flow Rate (GPM)
2
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Pullout Spray
false
Drain Included
Yes
Theme
Traditional
Faucet Holes
2
UPC/CUPC Certified
false
Handles Included
true
Low Lead Compliant
false
Showerhead Included
Yes
Faucet Centers
3-3/8
CEC Certified
false
Handshower Included
Yes

Description

CCK2181PL High Rise Goose Neck Package P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.