Tub and Shower Faucet, Standard, 3, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB86554HL

  • Zoro # G0851708


product price:  $474.47
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB86554HL
Zoro #
G0851708
UPC #
663370118616
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-7/8"
Face Dia.
2-1/4"
Item Length (Inch)
72
Item Width (Inch)
7.5
Item Height (Inch)
7.13

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
ASME A112.18.1, ANSI/NSF 61 Sec. 9 Code, CUPC Certified
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Number of Handles
1
Faucet Handle Type
Lever
Body Material
Brass
Handle Material
Metal
Material
Brass
Sidespray
false
Handle Style
Lever
Collection
Metropolitan
Theme
Modern
Showerhead Flow Rate (GPM)
1.8
Prop 65 Label
true
DOE Certified
true
Faucet Holes
3
Hose Included
false
Handshower Flow Rate (GPM)
0
Drain Included
No
Handshower Included
No
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Item Weight (lbs)
6.14
Low Lead Compliant
false
CEC Certified
true
Pullout Spray
false
Showerhead Included
Yes
Handles Included
true

Description

KB86554HL TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.