Clawfoot Tub Faucet Packages, Standard, 3-3/8", 2, Tub Wall Mount, Polished Chrome

  • Mfr # CCK3141AL
  • Zoro # G0841585
product price: 
$
1,227.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Lever Handles
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCK3141AL
Zoro #
G0841585
UPC #
663370016219
Country of Origin
Taiwan, Province of China

Dimensions

Depth
30-1/2"
Face Dia.
4-13/16"
Item Width (Inch)
57
Item Height (Inch)
30.5
Item Length (Inch)
62.25

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Lever Handles
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Number of Handles
3
Faucet Finish
Polished Chrome
Body Material
Brass
Handle Material
Metal
Faucet Handle Type
Lever
Material
Brass
Item Weight (lbs)
22.9
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
Hose Included
true
Faucet Centers
3-3/8
Sidespray
false
CEC Certified
false
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
2
Showerhead Included
Yes
DOE Certified
false
Pullout Spray
false
Faucet Holes
2
Handshower Included
Yes
Drain Included
Yes
Handles Included
true
Spout Flow Rate (GPM)
7
Collection
Vintage
Theme
Traditional
Handle Style
Lever

Description

CCK3141AL Down Spout Package Metal Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews