Clawfoot Tub Faucet Packages, Standard, 7", 2, Freestanding, Oil Rubbed Bronze

  • Mfr # CCK103T5
  • Zoro # G0840517
product price: 
$
935.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Freestanding Base, and Rigid Freestanding Supply Lines with Shut-Off
Features
Lever Handle Style
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CCK103T5
Zoro #
G0840517
UPC #
663370293177
Country of Origin
Taiwan, Province of China
Includes
Tub Filler with Hand Shower, Freestanding Base, and Rigid Freestanding Supply Lines with Shut-Off
Item
Clawfoot Tub Faucet Packages
Features
Lever Handle Style
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
7"
Number of Handles
3
Faucet Handle Type
Lever
Handle Material
Metal
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Material
Brass
Item Weight (lbs)
17.78
Faucet Holes
2
Low Lead Compliant
false
Faucet Centers
7
DOE Certified
false
Handles Included
true
Prop 65 Label
true
Theme
Traditional
Handshower Included
Yes
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
CEC Certified
true
UPC/CUPC Certified
false
Collection
Vintage
Drain Included
No
Pullout Spray
false
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
1.8
Handle Style
Lever
Hose Included
true
Sidespray
false

Dimensions

Height
Shower: 39-7/8", Spout: 27-3/4", Lever: 35-15/16"
Item Length (Inch)
8.56
Item Height (Inch)
5.81
Item Width (Inch)
7

Description

CCK103T5 Tub Filler Combo,w/Lever Han

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews