Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo, CarraraMarble/Brass

  • Mfr # KVPB3030MBSQ7

  • Zoro # G3107197


product price: $1,211.99
/ea
Free Shipping & Returns

Key Features

Length
30
Width
22
Height
34.75
Material
Marble;Brass
Weight
70.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB3030MBSQ7
Zoro #
G3107197
UPC #
663370554186
Country of Origin
China

Dimensions

Length
30
Width
22
Height
34.75
Item Height (Inch)
34.75
Item Length (Inch)
30
Item Width (Inch)
22

Details

Finish
Carrara Marble/Brushed Brass
Material
Marble;Brass
Weight
70.7
Color
Carrara Marble/Brushed Brass
Features
Base is constructed of finished brass tubing and joint fittings, Includes Italian Carrara Marble vanity top with backsplash, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)3" x (W)22" x (H)34-3/4", Bowl size: (L)14-3/8" x (W)1-7/16" x (D)5-3/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Granite surface polished (uncoated) for refined finish and stain resistance
Includes
Sink; Basin pedestal; Legs
Warranty
1
Faucet Included
No
UPC/CUPC Certified
false
Item
Console Sink
Theme
Traditional
Number of Basins
Single Bowl
Drain / Strainer Included
No
Accessories Included
Yes
Overflow Location
No
Faucet Holes
3
Overflow Hole Included
true
Faucet Mount
Widespread
Drain Placement
Rear
ADA Compliant
false
Handing
Same Size Bowl
Collection
Templeton
Prop 65 Label
true
Faucet Centers
8
Item Weight (lbs)
70.7
Share H&C Handle Item#
No Handle
Installation Type
Console

Description

With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.