Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concord KB6321DX 3-Handle Bidet Faucet, Polished Chrome

  • Mfr # KB6321DX

  • Zoro # G3073247


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
3
Weight
5.62
Height
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6321DX
Zoro #
G3073247
UPC #
663370491221
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Length
8
Width
2.13
Item Height (Inch)
2.13
Item Length (Inch)
8
Item Width (Inch)
2.13

Details

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
3
Weight
5.62
Material
Brass;Zinc Alloy;Plastic
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three cross handle operation, Includes Matching Finish Pop-Up Drain, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI
Color
Polished Chrome
Valve Type
Washerless Cartridge
Item
Bidet Faucet
Hot Handle Item#
KBH8961DXH
Theme
Modern
Shared H&C Cartridge Item#
KBRP101C
Diverter Cartridge Item#
KBRP321DV
Drain Included
Yes
Handle Style
Cross
Pop Up Rod Item#
KBPR621
Handle Flange Item#
KBHF951
Collection
Concord
Pullout Spray
false
Item Weight (lbs)
5.62
Diverter Handle Item#
KBDH8961DX
Handles Included
true
Installation Type
Widespread
Spout Flow Rate (GPM)
0
Cold Handle Item#
KBH8961DXC
Faucet Holes
6

Description

This faucet boasts bold, sleek design with its cylindrical styling. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Concord Bidet Faucet With Three Cross Handle and its featured sturdy brass construction and premium polished chrome finish are guaranteed to bring functionality and form to your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.