Contemporary DR814242 24"X1-1/4" OD Grab Bar, 27-1/16" L, Brass, Polished Brass

  • Mfr # DR814242
  • Zoro # G0842644
product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Length
27-1/16"
Finish
Polished Brass
Type
Contemporary
Material
Brass
Standards
ADA Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DR814242
Zoro #
G0842644
UPC #
663370005145
Country of Origin
Taiwan, Province of China

Dimensions

Length
27-1/16"
Width
2 3/4 in
Height
3-1/16"
Bar Length
24"
Product Diameter (Inch)
1-1/4
Item Length (Inch)
27.06
Item Height (Inch)
3.06
Item Width (Inch)
2.75

Details

Finish
Polished Brass
Type
Contemporary
Material
Brass
Standards
ADA Compliant
Color
Brass
Dia
1-1/4"
Mounting Type
Wall
Item
DR814242 24"X1-1/4" OD Grab Bar
Includes
Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
Features
Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant
DOE Certified
false
Collection
Laurel
CEC Certified
false
ADA Compliant
true
Prop 65 Label
true
Theme
Modern
Installation Type
Wall Mount
Warranty
1
UPC/CUPC Certified
false
Item Weight (lbs)
2.87
Escutcheon Included
true
Low Lead Compliant
false

Description

DR814242 24 In.X1-1/4 In. OD Grab Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.