Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # AE103T8

  • Zoro # G0831724


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Lever
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE103T8
Zoro #
G0831724
UPC #
663370332357
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 3-3/16", Lever: 4-1/16", Spout: 4-1/8"
Width
Shower: 7-3/16", Lever: 3-1/16"
Depth
Spout: 6-5/8", Lever: 3-9/16"
Item Width (Inch)
6.63
Item Height (Inch)
13.38
Max Deck Thickness
1.5
Item Length (Inch)
13.25

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Lever
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Telephone Style Hand Shower
Connection
1/2"-14 NPS
Mounting Hole Center to Center
7"
Faucet Operation
Standard
Handle Material
Brass
Faucet Finish
Brushed Nickel
Number of Handles
3
Faucet Handle Type
Lever
Body Material
Brass
Material
Brass
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Pullout Spray
false
Low Lead Compliant
false
Hose Included
true
Showerhead Flow Rate (GPM)
0
Sidespray
false
Faucet Centers
7
Handles Included
true
Drain Included
No
Handshower Included
Yes
Faucet Holes
2
DOE Certified
true
Prop 65 Label
true
Showerhead Included
No
Theme
Traditional
Item Weight (lbs)
10.7
UPC/CUPC Certified
true
Handle Style
Lever
Collection
Vintage
Spout Flow Rate (GPM)
7

Description

AE103T8 Deck Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.