Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # AE207T8

  • Zoro # G0832214


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower With 59" Shower Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE207T8
Zoro #
G0832214
UPC #
663370462832
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Lever: 4-1/16", Spout: 4-1/8"
Max Deck Thickness
1.5
Item Length (Inch)
13.25
Item Height (Inch)
11.5
Item Width (Inch)
6.63

Details

Includes
Hand Shower With 59" Shower Hose
Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Telephone Style
Connection
1/2"-14 NPS
Number of Handles
3
Faucet Finish
Brushed Nickel
Handle Material
Porcelain
Faucet Handle Type
Lever
Mounting Hole Center to Center
7"
Faucet Operation
Standard
Body Material
Brass
Material
Brass
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
Hose Included
true
Faucet Holes
2
Collection
Vintage
Handles Included
true
Pullout Spray
false
Handshower Included
Yes
Sidespray
false
CEC Certified
true
Handle Style
Lever
Spout Flow Rate (GPM)
7
Item Weight (lbs)
8.68
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
DOE Certified
true
Drain Included
No
Faucet Centers
7
Prop 65 Label
true
Showerhead Included
No

Description

AE207T8 7 In. Deck Mount 2-Handle Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.