Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # CC409T8

  • Zoro # G0837586


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Features
Featuring Three Metal Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC409T8
Zoro #
G0837586
UPC #
663370095108
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Height (Inch)
12.63
Item Length (Inch)
13.13
Item Width (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Featuring Three Metal Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Number of Handles
3
Faucet Finish
Brushed Nickel
Handle Material
Metal
Faucet Operation
Standard
Body Material
Brass
Mounting Hole Center to Center
7"
Faucet Handle Type
Lever
Material
Brass
Low Lead Compliant
false
DOE Certified
true
CEC Certified
true
Hose Included
true
Prop 65 Label
true
Showerhead Included
No
Item Weight (lbs)
9.34
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8
Theme
Traditional
Faucet Holes
2
Faucet Centers
7" Adjustable Center
Handles Included
true
UPC/CUPC Certified
false
Collection
Vintage
Handle Style
Lever
Handshower Included
Yes
Pullout Spray
false
Sidespray
false
Spout Flow Rate (GPM)
7
Drain Included
No

Description

CC409T8 7 In. Deck Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.