Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # CC415T8

  • Zoro # G0837735


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Hand Shower With 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC415T8
Zoro #
G0837735
UPC #
663370014482
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Length (Inch)
10.19
Item Width (Inch)
7
Item Height (Inch)
12.63

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Hand Shower With 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Telephone Style
Connection
1/2"-14 NPS
Body Material
Brass
Number of Handles
3
Handle Material
Metal
Faucet Operation
Standard
Mounting Hole Center to Center
7"
Faucet Finish
Brushed Nickel
Faucet Handle Type
Cross
Material
Brass
Handshower Included
Yes
Faucet Centers
7" Adjustable Center
Showerhead Included
No
Handles Included
true
Drain Included
No
Item Weight (lbs)
9.34
Handshower Flow Rate (GPM)
1.8
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
7
Hose Included
true
Collection
Vintage
Faucet Holes
2
Handle Style
Cross
CEC Certified
true
DOE Certified
true
Low Lead Compliant
false
Prop 65 Label
true
Theme
Traditional
Pullout Spray
false
Sidespray
false

Description

CC415T8 7 In. Deck Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.