Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # AE109T5

  • Zoro # G0831916


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Features
Cross Handle Style
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE109T5
Zoro #
G0831916
UPC #
663370332388
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Lever: 4-1/16", Spout: 4-1/8"
Item Length (Inch)
7
Item Height (Inch)
13.38
Item Width (Inch)
6.63
Max Deck Thickness
1.5

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Cross Handle Style
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style
Connection
1/2" IPS
Standards
cUPC Certified
Number of Handles
3
Mounting Hole Center to Center
7"
Handle Material
Brass
Faucet Handle Type
Cross
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Faucet Operation
Standard
Material
Brass
Pullout Spray
false
Drain Included
No
Showerhead Included
No
Handle Style
Cross
Faucet Centers
7
Hose Included
true
Faucet Holes
2
Low Lead Compliant
false
Handshower Included
Yes
Theme
Traditional
Collection
Vintage
CEC Certified
true
Sidespray
false
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
10.94
Spout Flow Rate (GPM)
7
Handles Included
true
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
DOE Certified
true
Prop 65 Label
true

Description

AE109T5 Deck Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.