Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # AE203T5

  • Zoro # G0832345


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE203T5
Zoro #
G0832345
UPC #
663370505102
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Spout: 4-1/8"
Item Height (Inch)
11.5
Item Width (Inch)
6.63
Max Deck Thickness
1.5
Item Length (Inch)
13.13

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
cUPC Certified
Number of Handles
3
Body Material
Brass
Mounting Hole Center to Center
7"
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Faucet Operation
Standard
Material
Brass
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Prop 65 Label
true
Handles Included
true
Collection
Vintage
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Drain Included
No
Hose Included
true
Showerhead Included
No
UPC/CUPC Certified
true
Faucet Holes
2
Sidespray
false
Handle Style
Lever
Pullout Spray
false
DOE Certified
true
CEC Certified
true
Faucet Centers
7
Handshower Included
Yes
Item Weight (lbs)
8.68
Pulldown Spray
false
Handshower Flow Rate (GPM)
1.8

Description

AE203T5 Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.