Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE419T5

  • Zoro # G0832589


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
Flow Rate
7.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AE419T5
Zoro #
G0832589
UPC #
663370462788
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-9/16", Spout: 3-3/8", Lever: 3-3/16"
Item Width (Inch)
9.25
Item Length (Inch)
10.94
Item Height (Inch)
5.63

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
Flow Rate
7.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Number of Handles
3
Body Material
Brass
Faucet Operation
Standard
Handle Material
Metal
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
3-3/8"
Material
Brass
Faucet Centers
3-3/8
Drain Included
No
Handshower Included
Yes
Showerhead Flow Rate (GPM)
0
Handles Included
true
Pullout Spray
false
Faucet Holes
2
Handle Style
Lever
Spout Flow Rate (GPM)
7
Theme
Traditional
CEC Certified
true
Prop 65 Label
true
Low Lead Compliant
false
Item Weight (lbs)
8.06
DOE Certified
true
UPC/CUPC Certified
true
Sidespray
false
Showerhead Included
No
Collection
Vintage
Handshower Flow Rate (GPM)
1.8

Description

AE419T5 3-38 In. Adjustable Wall Mount 3-H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.