Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # AE211T5

  • Zoro # G0832187


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Cross Handles For Easy Rotation, Designed For Long Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE211T5
Zoro #
G0832187
UPC #
663370505140
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Lever: 4-1/16", Spout: 4-1/8"
Item Height (Inch)
11.5
Item Length (Inch)
7
Max Deck Thickness
1.5
Item Width (Inch)
6.63

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Cross Handles For Easy Rotation, Designed For Long Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style
Connection
1/2"-14 NPS
Standards
cUPC Certified
Number of Handles
3
Faucet Operation
Standard
Handle Material
Porcelain;Brass
Body Material
Brass
Faucet Handle Type
Cross
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
7"
Material
Brass
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Faucet Holes
2
Sidespray
false
Handshower Flow Rate (GPM)
1.8
Faucet Centers
7
Item Weight (lbs)
8.68
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
DOE Certified
true
Handles Included
true
Handle Style
Cross
UPC/CUPC Certified
true
Prop 65 Label
true
Collection
Vintage
Pulldown Spray
false
Drain Included
No
CEC Certified
true
Theme
Traditional
Pullout Spray
false
Showerhead Included
No
Hose Included
true

Description

AE211T5 Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.