Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # CC1132T5

  • Zoro # G0835145


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1132T5
Zoro #
G0835145
UPC #
663370051838
Country of Origin
Taiwan, Province of China

Dimensions

Height
6"
Width
Lever: 3-1/16"
Depth
6"
Item Width (Inch)
6
Item Length (Inch)
7
Max Deck Thickness
1.5
Item Height (Inch)
6

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4" IPS
Standards
CUPC Certified
Mounting Hole Center to Center
7"
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Faucet Handle Type
Lever
Handle Material
Porcelain
Faucet Operation
Standard
Number of Handles
2
Material
Brass
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
7.59
Handshower Included
No
Sidespray
false
Collection
Vintage
Handle Style
Lever
Faucet Holes
2
UPC/CUPC Certified
true
Theme
Traditional
DOE Certified
false
Hose Included
false
Handles Included
true
Showerhead Included
No
Faucet Centers
7"
Prop 65 Label
true
Pullout Spray
false
Spout Flow Rate (GPM)
7
CEC Certified
false
Low Lead Compliant
false
Drain Included
No

Description

CC1132T5 7 In. Deck Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.