Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # CC1154T5

  • Zoro # G0835443


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1154T5
Zoro #
G0835443
UPC #
663370052057
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.63"
Depth
Lever: 3-1/16"
Item Length (Inch)
7.25
Item Height (Inch)
11.88
Item Width (Inch)
6

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style
Connection
3/4" IPS
Faucet Operation
Standard
Body Material
Brass
Mounting Hole Center to Center
4" to 8"
Faucet Finish
Oil Rubbed Bronze
Number of Handles
2
Faucet Handle Type
Lever
Handle Material
Porcelain
Material
Brass
Faucet Centers
7"
Theme
Traditional
DOE Certified
true
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
Handshower Included
Yes
Pullout Spray
false
Handle Style
Lever
Collection
Vintage
Drain Included
No
Item Weight (lbs)
7.59
CEC Certified
true
UPC/CUPC Certified
true
Prop 65 Label
true
Faucet Holes
2
Showerhead Included
No
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Hose Included
true
Handles Included
true
Sidespray
false

Description

CC1154T5 7 In. Deck Mount Tub Filler,w/H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.