Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE81T5

  • Zoro # G0833754


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
11.4 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AE81T5
Zoro #
G0833754
UPC #
663370505331
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-1/8", Lever: 3-1/16"
Max Deck Thickness
1.5
Item Height (Inch)
12.19
Item Length (Inch)
9.25
Item Width (Inch)
7.44

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
11.4 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Faucet Handle Type
Lever
Faucet Operation
Standard
Number of Handles
2
Handle Material
Brass
Mounting Hole Center to Center
3-3/8"
Material
Brass
Handles Included
true
Pullout Spray
false
Handle Style
Lever
Prop 65 Label
true
DOE Certified
false
Sidespray
false
CEC Certified
false
UPC/CUPC Certified
true
Drain Included
No
Collection
Vintage
Hose Included
false
Faucet Holes
2
Item Weight (lbs)
5.25
Showerhead Flow Rate (GPM)
0
Faucet Centers
3-3/8
Handshower Included
No
Handshower Flow Rate (GPM)
0
Theme
Traditional
Spout Flow Rate (GPM)
7
Pulldown Spray
false
Showerhead Included
No
Low Lead Compliant
false

Description

AE81T5 3-38 In. Adjustable Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.