Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # CC409T5

  • Zoro # G0837613


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC409T5
Zoro #
G0837613
UPC #
663370095078
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Length (Inch)
13.13
Item Height (Inch)
12.63
Item Width (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Finish
Oil Rubbed Bronze
Number of Handles
3
Handle Material
Metal
Mounting Hole Center to Center
7"
Faucet Handle Type
Lever
Body Material
Brass
Faucet Operation
Standard
Material
Brass
Showerhead Flow Rate (GPM)
0
Sidespray
false
Showerhead Included
No
Spout Flow Rate (GPM)
7
Pullout Spray
false
DOE Certified
true
Handles Included
true
Prop 65 Label
true
Collection
Vintage
Drain Included
No
Faucet Holes
2
Low Lead Compliant
false
Handshower Included
Yes
Handshower Flow Rate (GPM)
1.8
Handle Style
Lever
Item Weight (lbs)
9.34
CEC Certified
true
Theme
Traditional
UPC/CUPC Certified
false
Faucet Centers
7" Adjustable Center
Hose Included
true

Description

CC409T5 7 In. Deck Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.