Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount

  • Mfr # AE107T2

  • Zoro # G0831828


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Features
Lever Handle Style
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE107T2
Zoro #
G0831828
UPC #
663370332418
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Lever: 4-1/16", Spout: 4-1/8"
Item Width (Inch)
6.63
Max Deck Thickness
1.5
Item Height (Inch)
13.38
Item Length (Inch)
13.25

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Lever Handle Style
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Telephone Style
Connection
1/2" IPS
Standards
cUPC Certified
Faucet Handle Type
Lever
Handle Material
Porcelain;Brass
Faucet Finish
Polished Brass
Faucet Operation
Standard
Number of Handles
3
Body Material
Brass
Mounting Hole Center to Center
7"
Material
Brass
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Collection
Vintage
Handles Included
true
Sidespray
false
UPC/CUPC Certified
true
Handshower Included
Yes
Hose Included
true
Prop 65 Label
true
CEC Certified
true
DOE Certified
true
Item Weight (lbs)
10.67
Low Lead Compliant
false
Faucet Holes
2
Drain Included
No
Handshower Flow Rate (GPM)
1.8
Pullout Spray
false
Faucet Centers
7
Showerhead Included
No
Handle Style
Lever
Spout Flow Rate (GPM)
7

Description

AE107T2 Deck Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.