Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount

  • Mfr # CC13T2

  • Zoro # G0835818


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC13T2
Zoro #
G0835818
UPC #
663370095252
Country of Origin
Taiwan, Province of China

Dimensions

Height
9-3/4"
Item Height (Inch)
5.5
Item Width (Inch)
9.75
Item Length (Inch)
10

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Telephone Style
Connection
1/2"-14 NPS
Standards
cUPC Certified
Body Material
Brass
Number of Handles
3
Faucet Operation
Standard
Faucet Finish
Polished Brass
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Handle Material
Metal
Material
Brass
Sidespray
false
Collection
Vintage
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No
UPC/CUPC Certified
true
DOE Certified
true
Faucet Holes
2
Handle Style
Lever
Theme
Traditional
Low Lead Compliant
false
Pullout Spray
false
Faucet Centers
3-3/8"
CEC Certified
true
Drain Included
No
Prop 65 Label
true
Handles Included
true
Item Weight (lbs)
8.18
Hose Included
true
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes

Description

CC13T2 3-38 In. Deck Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.