Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # AE104T1WLL

  • Zoro # G0831925


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Features
Corrosion-Resistant Finish, Designed for Long Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE104T1WLL
Zoro #
G0831925
UPC #
663370359606
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/8", Lever: 4-1/16"
Item Height (Inch)
13.38
Item Width (Inch)
6.63
Item Length (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Corrosion-Resistant Finish, Designed for Long Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Telephone Style
Connection
1/2?-14 IPS
Mounting Hole Center to Center
7"
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Handle Material
Acrylic
Faucet Handle Type
Lever
Body Material
Brass
Number of Handles
3
Material
Brass
Drain Included
No
Spout Flow Rate (GPM)
7
Handshower Included
Yes
Low Lead Compliant
false
Showerhead Included
No
UPC/CUPC Certified
true
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Handle Style
Lever
Theme
Traditional
DOE Certified
true
Handles Included
true
Prop 65 Label
true
Collection
Wilshire
Pullout Spray
false
Item Weight (lbs)
10.7
Sidespray
false
Faucet Centers
7
Showerhead Flow Rate (GPM)
0
Hose Included
true
Faucet Holes
2

Description

AE104T1WLL Deck Mount Clawfoot Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.