Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # AE204T1

  • Zoro # G0832239


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE204T1
Zoro #
G0832239
UPC #
663370468506
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Lever: 4-1/16", Spout: 4-1/8"
Max Deck Thickness
1.5
Item Length (Inch)
13.13
Item Height (Inch)
11.5
Item Width (Inch)
6.63

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Telephone Style
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Handle Type
Lever
Mounting Hole Center to Center
7"
Handle Material
Metal
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Number of Handles
3
Body Material
Brass
Material
Brass
Handshower Included
Yes
Handles Included
true
Prop 65 Label
true
Collection
Vintage
Hose Included
true
Faucet Holes
2
DOE Certified
true
Handle Style
Lever
Pullout Spray
false
Low Lead Compliant
false
Item Weight (lbs)
8.68
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Drain Included
No
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Showerhead Included
No
Sidespray
false
UPC/CUPC Certified
true
Faucet Centers
7

Description

AE204T1 7 In. Deck Mount 2-Handle Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.