Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # AE8101DL

  • Zoro # G0833404


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Features
Sleek, Modern Design
Flow Rate
7.9 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE8101DL
Zoro #
G0833404
UPC #
663370543425
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-5/16"
Depth
Shower: 7-5/16"
Item Width (Inch)
6.94
Item Length (Inch)
9.31
Item Height (Inch)
4.69

Description

AE8101DL 7 In. Deck Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.