Deck-Mount Clawfoot Tub Faucet, Standard, 3-3/8", 2, Deck Mount, Brushed Nickel

  • Mfr # CC2007T8

  • Zoro # G0836046


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2007T8
Zoro #
G0836046
UPC #
663370104312
Country of Origin
Taiwan, Province of China

Dimensions

Height
11"
Width
10-3/16"
Depth
9-5/16"
Item Length (Inch)
11
Item Height (Inch)
4.75
Item Width (Inch)
6

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Telephone Style Hand Shower
Connection
1/2"-14 NPS
Standards
CUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Number of Handles
3
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Material
Brass
Drain Included
No
Showerhead Included
No
Handle Style
Lever
Handles Included
true
Faucet Holes
2
CEC Certified
true
Sidespray
false
Faucet Centers
3-3/8" Adjustable Center
Item Weight (lbs)
10.94
UPC/CUPC Certified
true
Theme
Traditional
Low Lead Compliant
false
Collection
Vintage
Prop 65 Label
true
DOE Certified
true
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Hose Included
true
Spout Flow Rate (GPM)
7
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8

Description

CC2007T8 Clawfoot Tub Filler Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.