Deck-Mount Clawfoot Tub Faucet, Standard, 3-3/8", 2, Deck Mount, Oil Rubbed Bronze

  • Mfr # CC2007T5

  • Zoro # G0836125


product price:  $660.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC2007T5
Zoro #
G0836125
UPC #
663370104282
Country of Origin
Taiwan, Province of China

Dimensions

Height
11"
Width
10-3/16"
Depth
9-5/16"
Item Length (Inch)
11
Item Width (Inch)
6
Item Height (Inch)
4.75

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style Hand Shower
Connection
1/2"-14 NPS
Standards
CUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Handle Material
Metal
Body Material
Brass
Number of Handles
3
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Material
Brass
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
DOE Certified
true
Spout Flow Rate (GPM)
7
Handles Included
true
Drain Included
No
Showerhead Included
No
Item Weight (lbs)
10.94
Pullout Spray
false
Handshower Included
Yes
Handle Style
Lever
Theme
Traditional
Collection
Vintage
UPC/CUPC Certified
true
CEC Certified
true
Sidespray
false
Prop 65 Label
true
Faucet Centers
3-3/8" Adjustable Center
Faucet Holes
2
Hose Included
true

Description

CC2007T5 Clawfoot Tub Filler Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.