Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Standard, 3-3/8", 2, Deck Mount, Polished Brass

  • Mfr # CC2009T2

  • Zoro # G0836107


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2009T2
Zoro #
G0836107
UPC #
663370104275
Country of Origin
Taiwan, Province of China

Dimensions

Height
11"
Width
10-3/16"
Depth
9-5/16"
Item Height (Inch)
4.75
Item Length (Inch)
11
Item Width (Inch)
6

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Telephone Style Hand Shower
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Body Material
Brass
Number of Handles
3
Faucet Finish
Polished Brass
Faucet Handle Type
Lever
Handle Material
Porcelain
Material
Brass
Collection
Vintage
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Prop 65 Label
true
Handshower Included
Yes
Pullout Spray
false
Handles Included
true
Spout Flow Rate (GPM)
7
DOE Certified
true
Sidespray
false
Drain Included
No
Handle Style
Lever
Low Lead Compliant
false
Faucet Centers
3-3/8" Adjustable Center
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
10.94
Hose Included
true
Faucet Holes
2
Theme
Traditional
Showerhead Included
No

Description

CC2009T2 Clawfoot Tub Filler Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.