Deck-Mount Clawfoot Tub Faucet, Standard, 3-3/8", 2, Deck Mount, Polished Chrome

  • Mfr # CC18T1

  • Zoro # G0835924


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC18T1
Zoro #
G0835924
UPC #
663370095245
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-5/8", Lever: 3-1/8"
Item Height (Inch)
5.5
Item Width (Inch)
9.75
Item Length (Inch)
10

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Body Material
Brass
Faucet Finish
Polished Chrome
Handle Material
Porcelain
Number of Handles
3
Faucet Handle Type
Lever
Material
Brass
Drain Included
No
Faucet Centers
3-3/8"
Handshower Flow Rate (GPM)
1.8
Handle Style
Lever
Theme
Traditional
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Handshower Included
Yes
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Item Weight (lbs)
8.5
Faucet Holes
2
Showerhead Included
No
UPC/CUPC Certified
true
Pullout Spray
false
Collection
Vintage
Sidespray
false
Handles Included
true
Low Lead Compliant
false
Hose Included
true
CEC Certified
true

Description

CC18T1 3-38 In. Deck Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.