Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Oil Rubbed Bronze

  • Mfr # CC1303T5
  • Zoro # G0835617
product price: 
$
538.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC1303T5
Zoro #
G0835617
UPC #
663370047619
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Handle Material
Porcelain
Faucet Handle Type
Lever
Number of Handles
3
Material
Brass
Prop 65 Label
true
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Handles Included
true
Pullout Spray
false
Faucet Centers
3-3/8" Adjustable Center
Sidespray
false
Handle Style
Lever
Showerhead Included
No
Theme
Traditional
Low Lead Compliant
false
Drain Included
No
Faucet Holes
2
Handshower Included
Yes
Hose Included
true
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Collection
Vintage
Item Weight (lbs)
8.13

Dimensions

Height
Spout: 5-11/16", Lever: 3-1/8"
Item Length (Inch)
10
Item Width (Inch)
6
Item Height (Inch)
4.75

Description

CC1303T5 Adjustable Center Wall Mount Tu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews