Deck-Mount Clawfoot Tub Faucet, Standard, 3" to 8", 2, Deck Mount, Oil Rubbed Bronze

  • Mfr # CC619T5

  • Zoro # G0839589


product price:  $856.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC619T5
Zoro #
G0839589
UPC #
663370090981
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.19
Item Width (Inch)
10
Item Height (Inch)
5.44

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3" to 8"
Handle Material
Metal
Faucet Handle Type
Lever
Number of Handles
3
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Material
Brass
Collection
Vintage
Item Weight (lbs)
11.12
Faucet Holes
2
UPC/CUPC Certified
true
Prop 65 Label
true
Sidespray
false
Drain Included
No
Showerhead Flow Rate (GPM)
0
CEC Certified
true
Handshower Included
Yes
Handshower Flow Rate (GPM)
1.8
Pullout Spray
false
DOE Certified
true
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Faucet Centers
3-3/8" Adjustable Center
Theme
Traditional
Handle Style
Lever
Showerhead Included
No
Hose Included
true
Handles Included
true

Description

CC619T5 Adjustable Center Deck Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.