Deck Mount Clawfoot Tub Faucet with Hand Shower, Antique Brass

  • Mfr # KS267PXAB

  • Zoro # G104245076


product price:  $357.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Brass
Includes
Faucet; Mounting Hardware
Material
Brass
Width
7
Height
9.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS267PXAB
Zoro #
G104245076
UPC #
663370987922
Country of Origin
Taiwan, Province of China

Dimensions

Width
7
Height
9.75
Length
9

Details

Color
Antique Brass
Includes
Faucet; Mounting Hardware
Material
Brass
Weight
8
Finish
Antique Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 6" centers 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 1/2"-14 NPSM connection, 6-7/16" spout reach from risers, Includes hand shower with 59" hose, Dual porcelain cross handles for easy rotation, Extend 2-7/8" height from tub deck mount drillings, Back flow preventer for anti-siphon

Description

Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening antique brass finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.