Deck Mount Pot Filler Faucet, Brushed Brass
- Mfr # KS3707RX
- Zoro # G523926969
product price:Â
$
1,014.99
/ea
Free Shipping & Returns
Key Features
Water Inlet Connection Size
1/2 in
Handle Type
Wheel
Number of Handles
2
Flow Rate
3 GPM
Faucet Spout
High Arc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS3707RX
- Zoro #
- G523926969
- UPC #
- 196507328140
- Country of Origin
- Taiwan, Province of China
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 2 in
- Height
- 18-5/8 in
Details
- Handle Type
- Wheel
- Number of Handles
- 2
- Flow Rate
- 3 GPM
- Faucet Spout
- High Arc
- ADA Compliant
- No
- Body Material
- Brass
- Mounting
- Deck Mount
- Valve Type
- Ceramic Disc Cartridge
- Finish
- Brushed Brass
- Item
- Pot Filler Faucet
- Color
- Antique Brass
Description
The exquisite design of this collection tastefully flatters the elegant architecture of traditional homes with its fine detailing. The foldable swing arms of this deck-mounted pot filler with foldable swing arms, designed to provide an extendable reach of up to 20" without the need to open walls to install additional plumbing pipes. Effortlessly fill pots with style and ease while eliminating back strain. Pot-fillers are a useful addition to your kitchen ensemble, positioned above the stove or on the counter, offering easily accessible water for quick and hassle-free pot filling. Dual handles ensure no water spillage and add a touch of tradition to your kitchen ensemble.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.