Shop KINGSTON BRASS
See all product information
Create Account
Wall Mount Pot Filler Faucet, Polished Chrome
- Mfr # KS5101DL
- Zoro # G823929974
product price:Â
$
744.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Spout Reach
19.75 in
Water Inlet Connection Size
1/2 in
Body Material
Brass
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS5101DL
- Zoro #
- G823929974
- UPC #
- 196507329598
- Country of Origin
- Taiwan, Province of China
- Number of Handles
- 2
- Spout Reach
- 19.75 in
- Item
- Pot Filler Faucet
- Body Material
- Brass
- Valve Type
- Ceramic Disc Cartridge
- ADA Compliant
- Yes
- Handle Type
- Lever
- Color
- Antique Brass
- Mounting
- Wall Mount
- Faucet Spout
- High Arc
- Flow Rate
- 3.8 GPM
- Finish
- Polished Chrome
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 10 in
Description
Transform your kitchen with the stunning pot filler from the Concord Collection by Kingston. Featuring stylish tubular lever handles and knurled handle bases, this faucet not only enhances your decor but also saves you the hassle of carrying heavy pots of water to the stove. Equipped with two ceramic cartridge valves for added safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.