Shop KINGSTON BRASS
See all product information
Create Account
Deck Mount Pot Filler Faucet, Oil Rubbed Bronze
- Mfr # KS4705RX
- Zoro # G623925930
product price:Â
$
909.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Ceramic Disc Cartridge
Color
Black Stainless
Handle Type
Wheel
Mounting
Deck Mount
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS4705RX
- Zoro #
- G623925930
- UPC #
- 196507328430
- Country of Origin
- Taiwan, Province of China
- Valve Type
- Ceramic Disc Cartridge
- Item
- Bathroom Sink Drain
- Color
- Black Stainless
- Handle Type
- Wheel
- Mounting
- Deck Mount
- Number of Handles
- 2
- Faucet Spout
- High Arc
- Flow Rate
- 3.8 GPM
- Body Material
- Brass
- ADA Compliant
- No
- Finish
- Oil Rubbed Bronze
Dimensions
- Max. Installation Surface Thickness
- 2 in
- Water Inlet Connection Size
- 1/2 in
- Height
- 9-7/16 in
Description
This faucet's modern features create a bold and edgy design in your kitchen. The foldable swing arms of this pot filler allow for extendable reach of up to 21-11/16" in length and provide long-lasting function due to their sturdy brass construction. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your back. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.