KS2982ZX Millennium Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS2982ZX
  • Zoro # G3054015
product price: 
$
351.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Height
11.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS2982ZX
Zoro #
G3054015
UPC #
663370827662
Country of Origin
Taiwan, Province of China
Color
Polished Brass
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Finish
Polished Brass
ADA Compliant
false
Weight
9.56
Hot Cartridge Item#
KSRPL2000HC
Cold Handle Item#
KSH2962ZXC
Pulldown Spray
false
Installation Type
Widespread
Sidespray
false
Hose Included
false
Spout Flange Item#
KSSF2982
Item Weight (lbs)
9.56
Handles Included
true
Hot Handle Item#
KSH2962ZXH
Collection
Millennium
Faucet Holes
3
Pop Up Rod Item#
KSPR2982
Handle Style
Cross
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Drain Included
Yes
Handle Flange Item#
KSHF2982
Cold Cartridge Item#
KSRPL2000CC
Tee Item#
KBTEE1971
Pullout Spray
false

Dimensions

Height
11.5
Width
6.31
Length
11.06
Item Width (Inch)
6.31
Item Length (Inch)
11.06
Item Height (Inch)
11.5
Max Deck Thickness
1.25

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.