Deck Mount Pot Filler Faucet, Polished Nickel
- Mfr # KS4706CG
- Zoro # G223929529
product price:Â
$
974.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Max. Installation Surface Thickness
2 in
Height
18-5/8 in
Handle Type
Wheel
Mounting
Deck Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS4706CG
- Zoro #
- G223929529
- UPC #
- 196507328447
- Country of Origin
- Taiwan, Province of China
Dimensions
- Max. Installation Surface Thickness
- 2 in
- Height
- 18-5/8 in
- Water Inlet Connection Size
- 1/2 in
Details
- Finish
- Polished Nickel
- Item
- Pot Filler Faucet
- Handle Type
- Wheel
- Mounting
- Deck Mount
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate
- 3.8 GPM
- Faucet Spout
- High Arc
- Number of Handles
- 2
- Color
- Brushed Nickel
- Body Material
- Brass
- ADA Compliant
- No
Description
Upgrade your kitchen with our sleek deck mount pot filler faucet featuring foldable swing arms for an extendable reach of up to 21-11/16". Crafted with durable brass construction, this pot filler ensures reliable and effortless pot-filling while minimizing joint strain. Say goodbye to carrying heavy water to and from the sink and enjoy convenient pot-filling directly above your stove. Experience the perfect blend of style, convenience, and functionality with our deck mount pot filler, transforming your culinary space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.