Deck Mount Pot Filler Faucet with Knurled Handle, Antique Brass
- Mfr # KS4703RKZ
- Zoro # G723930186
product price:Â
$
974.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Valve Type
Ceramic Disc Cartridge
Water Inlet Connection Size
1/2 in
ADA Compliant
No
Height
18-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS4703RKZ
- Zoro #
- G723930186
- UPC #
- 196507328379
- Country of Origin
- Taiwan, Province of China
- Finish
- Antique Brass
- Valve Type
- Ceramic Disc Cartridge
- ADA Compliant
- No
- Body Material
- Brass
- Faucet Spout
- High Arc
- Flow Rate
- 3.8 GPM
- Handle Type
- Wheel
- Mounting
- Deck Mount
- Number of Handles
- 2
- Color
- Brushed Nickel
- Item
- Pot Filler Faucet
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 18-5/8 in
- Max. Installation Surface Thickness
- 2 in
Description
Upgrade your kitchen with our sleek deck mount pot filler faucet featuring foldable swing arms for an extendable reach of up to 21-11/16". Crafted with durable brass construction, this pot filler ensures reliable and effortless pot-filling while minimizing joint strain. Say goodbye to carrying heavy water to and from the sink and enjoy convenient pot-filling directly above your stove. Experience the perfect blend of style, convenience, and functionality with our deck mount pot filler, transforming your culinary space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.