Shop KINGSTON BRASS
See all product information
Create Account
Deck Mount Pot Filler Faucet with Knurled Handle, Brushed Brass
- Mfr # KS3707RKZ
- Zoro # G523929168
product price:Â
$
1,014.99
/ea
Free Shipping & Returns
Key Features
Mounting
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
No
Flow Rate
3 GPM
Max. Installation Surface Thickness
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3707RKZ
- Zoro #
- G523929168
- UPC #
- 196507328133
- Country of Origin
- Taiwan, Province of China
- Mounting
- Deck Mount
- Valve Type
- Ceramic Disc Cartridge
- ADA Compliant
- No
- Flow Rate
- 3 GPM
- Item
- Pot Filler Faucet
- Body Material
- Brass
- Color
- Matte Black
- Handle Type
- Wheel
- Faucet Spout
- High Arc
- Number of Handles
- 2
- Finish
- Brushed Brass
Dimensions
- Max. Installation Surface Thickness
- 2 in
- Height
- 18-11/16 in
- Water Inlet Connection Size
- 1/2 in
Description
The exquisite design of this faucet from the Wendell collection tastefully flatters the elegant architecture of traditional homes with its fine detailing. The foldable swing arms of this deck-mounted pot filler with foldable swing arms, designed to provide an extendable reach of up to 20" without the need to open walls to install additional plumbing pipes. Effortlessly fill pots with style and ease while eliminating back strain. Pot-fillers are a useful addition to your kitchen ensemble, positioned above the stove or on the counter, offering easily accessible water for quick and hassle-free pot filling. Dual handles ensure no water spillage and add a touch of tradition to your kitchen ensemble.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.