
Deck Mount Pot Filler, Polished Brass
Mfr # KS3702AL
Zoro # G807965240
product price: $632.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Brass
Mounting
Deck Mount
Flow Rate
3
Handle Type
Lever
Valve Type
Ceramic Disc Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS3702AL
Zoro #
G807965240
UPC #
663370361739
Country of Origin
Taiwan, Province of China
Dimensions
Water Inlet Connection Size
1/2
Height
18.44
Details
Finish
Polished Brass
Mounting
Deck Mount
Flow Rate
3
Handle Type
Lever
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Features
ADA Compliant
Yes
Body Material
Brass
Weight
8.45
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water The foldable swing arms of this pot filler allow for extendable reach of up to 20 of length and provide longlasting function due to their sturdy brass construction Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.