Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DLL201 Lift & Lock Bathtub Drain

  • Mfr # DLL201

  • Zoro # G0842118


product price: $28.55
/ea

Key Features

Connection
1-1/2"
Color/Finish
Polished Chrome
Drain Material
Brass
Length - Drains
2.88
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLL201
Zoro #
G0842118
UPC #
663370032578
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
2.88
Item Width (Inch)
2.88
Item Length (Inch)
2.88
Item Height (Inch)
2.13

Details

Connection
1-1/2"
Color/Finish
Polished Chrome
Drain Material
Brass
Material of Construction
Brass
Item
DLL201 LiftLock Bathtub Drain
ADA Compliant
false
Theme
Modern
Low Lead Compliant
false
UPC/CUPC Certified
false
Item Weight (lbs)
0.6
Material
Brass
Finish
Polished Chrome
Escutcheon Included
false
Collection
Made To Match
Prop 65 Label
true
DOE Certified
false
CEC Certified
false
Warranty
1

Description

DLL201 LiftLock Bathtub Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.