DLL3166 16-Inch Lift and Lock Tub Waste and Overflow, Polished Nickel

  • Mfr # DLL3166

  • Zoro # G303055520


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Height
3.19
Features
Premium brass construction, Heavy duty construction, Fits standard 1-1/2" drain pipe, 20 gauge thickness
Material
Brass
Color
Polished Nickel
Weight
4.93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLL3166
Zoro #
G303055520
UPC #
663370989926
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.19
Width
12
Length
20

Details

Features
Premium brass construction, Heavy duty construction, Fits standard 1-1/2" drain pipe, 20 gauge thickness
Material
Brass
Color
Polished Nickel
Weight
4.93
Includes
Waste and Overflow Drain
Finish
Polished Nickel

Description

For a more modern or transitional styling, this particular lift and turn drain gives a nod towards its traditional roots while offering contemporary appeal. Available in multiple finishes to match your tub filler, the Kingston Brass tub waste and overflow drain will fit most standard bath tub drain sizes. Simply twist the drain up to open. All necessary piping and overflow is included for use with your pedestal or clawfoot tub.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.