Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle 4" Centerset Bar Faucet, Antique Brass
- Mfr # KB8493CML
- Zoro # G023930053
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Max. Installation Surface Thickness
0.94
Body Material
Brass
ADA Compliant
Yes
Includes
Faucet; Mounting Hardware
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB8493CML
- Zoro #
- G023930053
- UPC #
- 196507324944
- Country of Origin
- Taiwan, Province of China
- Body Material
- Brass
- ADA Compliant
- Yes
- Includes
- Faucet; Mounting Hardware
- Handle Type
- Lever
- Flow Rate
- 1.8 GPM
- Item
- Bar Prep Faucet
- Mounting
- Deck Mount
- Number of Handles
- 2
- Faucet Spout
- High Arc
- Compliance
- Low Lead Compliant
- Finish
- Antique Brass
Dimensions
- Max. Installation Surface Thickness
- 0.94
- Height
- 11-9/16 in
- Water Inlet Connection Size
- 1/2 in
Description
Embellish your contemporary home with the swankiness and elegance that this faucet provides. Add sleek, contemporary style to your bar setup with this faucet. Ideal for washing your barware and cleanup, the high spout will easily allow for a variety of tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.