Shop HANSGROHE
See all product information
Create Account
Joleena Bar Faucet, 1.5 GPM in Brushed Gold Optic
- Mfr # 04795250
- Zoro # G422973576
product price:Â
$
613.99
/ea
Free Shipping & Returns
Key Features
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04795250
- Zoro #
- G422973576
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Bar Faucet
Dimensions
- Height
- 14 in
Description
The kitchen is where we gather, the center of our daily routines and family lives. With a wide range of kitchen fixtures, Joleena has products to fille every moment. For the helping hands that need washing and the food that needs rinsing, Joleena is there. The bar faucet allows you to have additional space to make drinks, making it easy to prep for dinner company. The faucet features an aerated spray, which provides a luxurious feeling and limits the amount of splashing on your countertop. The single-hole design must be installed in a 1-hole counter setup.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.