Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle 4" Centerset Bar Faucet, Brushed Brass
- Mfr # KB8497CKL
- Zoro # G123927120
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Water Inlet Connection Size
1/2 in
Faucet Spout
High Arc
Compliance
Low Lead Compliant
Max. Installation Surface Thickness
0.94
Flow Rate
1.8 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB8497CKL
- Zoro #
- G123927120
- UPC #
- 196507208480
- Country of Origin
- Taiwan, Province of China
- Faucet Spout
- High Arc
- Compliance
- Low Lead Compliant
- Flow Rate
- 1.8 GPM
- ADA Compliant
- Yes
- Number of Handles
- 2
- Handle Type
- Lever
- Mounting
- Deck Mount
- Includes
- Faucet; Mounting Hardware
- Item
- Bar Prep Faucet
- Body Material
- Brass
- Finish
- Brushed Brass
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 0.94
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.