Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle 4" Centerset Bar Faucet, Brushed Nickel
- Mfr # KB8498CKL
- Zoro # G323929511
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Includes
Faucet; Mounting Hardware
ADA Compliant
Yes
Body Material
Brass
Max. Installation Surface Thickness
0.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB8498CKL
- Zoro #
- G323929511
- UPC #
- 196507208497
- Country of Origin
- Taiwan, Province of China
- Handle Type
- Lever
- Includes
- Faucet; Mounting Hardware
- ADA Compliant
- Yes
- Body Material
- Brass
- Finish
- Brushed Nickel
- Compliance
- Low Lead Compliant
- Flow Rate
- 1.8 GPM
- Number of Handles
- 2
- Mounting
- Deck Mount
- Item
- Bar Prep Faucet
- Faucet Spout
- High Arc
Dimensions
- Max. Installation Surface Thickness
- 0.94
- Water Inlet Connection Size
- 1/2 in
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.