Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle 4" Centerset Bar Faucet, Brushed Brass
- Mfr # KB8497KPS
- Zoro # G723926103
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Mounting
Deck Mount
Compliance
Low Lead Compliant
Handle Type
Lever
Height
11-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB8497KPS
- Zoro #
- G723926103
- UPC #
- 196507348483
- Country of Origin
- Taiwan, Province of China
- Body Material
- Brass
- Mounting
- Deck Mount
- Compliance
- Low Lead Compliant
- Handle Type
- Lever
- Flow Rate
- 1.8 GPM
- Item
- Bar Prep Faucet
- Faucet Spout
- Gooseneck/High Arc
- Number of Handles
- 2
- ADA Compliant
- Yes
- Includes
- Faucet; Mounting Hardware
- Finish
- Brushed Brass
Dimensions
- Height
- 11-9/16 in
- Max. Installation Surface Thickness
- 0.94
- Water Inlet Connection Size
- 1/2 in
Description
Enhance the style and functionality of your bathroom with this sleek faucet from the Synchronous Collection. Its striking design features a sleek gooseneck spout complemented by Neoprene accents and tubular handles, creating a look that seamlessly blends contemporary elegance with unparalleled practicality. A pop-up drain is included with this faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.