Double-Handle 4" Centerset Bar Faucet, Brushed Nickel
- Mfr # KB8498KPS
- Zoro # G723926455
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Compliance
Low Lead Compliant
Handle Type
Lever
Water Inlet Connection Size
1/2 in
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB8498KPS
- Zoro #
- G723926455
- UPC #
- 196507348490
- Country of Origin
- Taiwan, Province of China
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 11-1/4 in
- Max. Installation Surface Thickness
- 0.94
Details
- Finish
- Brushed Nickel
- Compliance
- Low Lead Compliant
- Handle Type
- Lever
- ADA Compliant
- Yes
- Mounting
- Deck Mount
- Flow Rate
- 1.8 GPM
- Item
- Bar Prep Faucets
- Body Material
- Brass
- Faucet Spout
- Gooseneck/High Arc
- Includes
- Faucet; Mounting Hardware; Installation Manual
- Number of Handles
- 2
Description
Enhance the style and functionality of your bathroom with this sleek faucet from the Synchronous Collection. Its striking design features a sleek gooseneck spout complemented by Neoprene accents and tubular handles, creating a look that seamlessly blends contemporary elegance with unparalleled practicality. A pop-up drain is included with this faucet.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.