Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle 4" Centerset Bar Faucet, Matte Black
- Mfr # KB8490CML
- Zoro # G623925558
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Faucet Spout
High Arc
Handle Type
Lever
Body Material
Brass
Flow Rate
1.8 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB8490CML
- Zoro #
- G623925558
- UPC #
- 196507324913
- Country of Origin
- Taiwan, Province of China
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 0.94
- Height
- 11-9/16 in
Details
- ADA Compliant
- Yes
- Faucet Spout
- High Arc
- Handle Type
- Lever
- Body Material
- Brass
- Flow Rate
- 1.8 GPM
- Includes
- Faucet; Mounting Hardware
- Compliance
- Low Lead Compliant
- Item
- Bar Prep Faucet
- Mounting
- Deck Mount
- Number of Handles
- 2
- Finish
- Matte Black
Description
Embellish your contemporary home with the swankiness and elegance that this faucet provides. Add sleek, contemporary style to your bar setup with this faucet. Ideal for washing your barware and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.